text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Finishing paper K240 0

Article number S0099.000.240
Type Roll
Length 50000
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Type Roll
Length 50000
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 240
Hole pattern None
Brand Klingspor
Width (mm) 25
Model KL 361 JF

Article numbers

Article number S0099.000.240
EAN 4014855014330
UBB 500501500648
UNSPSC 27110000
Manufacturer article nr  3778
Do not close this page. This message will disappear, when the page is fully loaded.