text.skipToContent text.skipToNavigation

Klingspor Finishing paper 40x25000


Advantages: High-quality universal abrasive cloth - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll

Article number 4F346873
Width 40
Type Roll
Length (mm) 25000
Material of carrier Cotton
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 40
Type Roll
Length (mm) 25000
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Klingspor

Description

KL 361 JF rolls, 40 x 25000 mm grain 80.Rolls with cloth backing

Article numbers

Article number 4F346873
EAN 4014855064809
UBB 500513303684
UNSPSC 27110000
Manufacturer article nr  4204
Do not close this page. This message will disappear, when the page is fully loaded.