text.skipToContent text.skipToNavigation

Klingspor Finishing paper 40x25000


Advantages: High-quality universal abrasive cloth - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll

Article number 1J041584
Width 40
Type Roll
Length (mm) 25000
Material of carrier Cotton
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 40
Type Roll
Length (mm) 25000
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 50
Brand Klingspor

Description

KL 361 JF rolls, 40 x 25000 mm grain 50.Rolls with cloth backing

Article numbers

Article number 1J041584
EAN 4014855064786
UBB 500513303437
UNSPSC 27110000
Manufacturer article nr  4202
Do not close this page. This message will disappear, when the page is fully loaded.