text.skipToContent text.skipToNavigation

Klingspor Finishing paper 30x50000


Advantages: High-quality universal abrasive cloth - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll

Article number 0V841560
Width 30
Type Roll
Length (mm) 50000
Material of carrier Cotton
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 30
Type Roll
Length (mm) 50000
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 120
Brand Klingspor

Description

KL 361 JF rolls, 30 x 50000 mm grain 120.Rolls with cloth backing

Article numbers

Article number 0V841560
EAN 4014855064656
UBB 500513301787
UNSPSC 27110000
Manufacturer article nr  3790
Do not close this page. This message will disappear, when the page is fully loaded.