text.skipToContent text.skipToNavigation

Klingspor Fiber disc K50


Advantages: Self-sharpening effect - High aggressiveness on steel and stainless steel - Ideal for rough grinding work - Excellent price-performance ratio

Article number S0412.000.050
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 50
Hole pattern Star-shaped hole
Brand Klingspor

Description

CS 565 fibre discs, 125 x 22 mm grain 50 star shaped hole.Fibre discs

Article numbers

Article number S0412.000.050
EAN 4014855032549
UBB 240216463366
UNSPSC 27110000
Manufacturer article nr  93054
Do not close this page. This message will disappear, when the page is fully loaded.