text.skipToContent text.skipToNavigation

Klingspor Fiber disc K150


Article number S0403.000.150
Diameter 125
Type Disc
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Packed per 25
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 150
Hole pattern Star-shaped hole
Brand KLINGSPOR
Model CS 561

Article numbers

Article number S0403.000.150
EAN 4014855013616
UBB 240216013567
UNSPSC 27110000
Manufacturer article nr  11019
Do not close this page. This message will disappear, when the page is fully loaded.