text.skipToContent text.skipToNavigation

Klingspor Fiber disc 125X22 K120


Advantages: Premium product with excellent performance for working on steel - Micro-crystalline self-sharpening effect - High aggressiveness thanks to self-sharpening, aggressive ceramic grains throughout the service life - Outstanding grit adhesion - Advanced coating technology (ACT) for extraordinary grain adhesion and extended service life

Article number 0E947775
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 120
Hole pattern Star-shaped hole
Brand Klingspor

Description

FS 964 fibre discs ceramic, 125 x 22 mm grain 120 star shaped hole.Fibre discs

Article numbers

Article number 0E947775
EAN 4014855251230
UBB 500686782540
UNSPSC 31191500
Manufacturer article nr  330491
Do not close this page. This message will disappear, when the page is fully loaded.