text.skipToContent text.skipToNavigation

Klingspor DT 900 U Special Diamond Cutting Disc Narrow 5500RPM 10x3mm Segment 350 x 30 x 3mm

Položka č. 5C960408
Application Cutting
Thickness (mm) 3
Max. number of revolutions (1/min) 5500
Disc diameter (mm) 350
Suitable for concrete Yes

technické údaje

Application Cutting
Thickness (mm) 3
Max. number of revolutions (1/min) 5500
Disc diameter (mm) 350
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 30
Particle type Other
Segment width (mm) 3
Segment height (mm) 10
Segmentation Toothed
Number of segments 24
Brand Klingspor
Model DT 900 U Special
Type Diamond Cutting Disc

Popis

Advantages: Suitable for a wide range of applications - Ultra fast cutting speed - Special segment bond for long service life and clean cuts - Engineered for professional use

Čísla materiálu

Položka č. 5C960408
EAN 4014855216901
UBB 500636770611
UNSPSC 27110000
Číslo materiálu výrobcu 325099
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.