text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 902 B Diamond 500X3,7X25,4

Article number 4J428458
Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 3900
Disc diameter (mm) 500
Suitable for concrete Yes

Specifications

Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 3900
Disc diameter (mm) 500
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Segment width (mm) 3.7
Segment height (mm) 11
Segmentation Toothed
Number of segments 30
Model DT 902 B Special

Description

Advantages: First-rate cutting performance - Ultra fast cutting speed - Also suitable for concrete with strong reinforcement

Article numbers

Article number 4J428458
EAN 4014855217601
UBB 500636779059
UNSPSC 27110000
Manufacturer article nr  325169
Do not close this page. This message will disappear, when the page is fully loaded.