text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Diamond blade DT 900 U Diamond 115X2,4X22,23

Article number 0S032779
Application Cutting
Thickness (mm) 2.4
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Suitable for concrete Yes

Specifications

Application Cutting
Thickness (mm) 2.4
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width (mm) 2.4
Segment height (mm) 12
Segmentation Toothed
Number of segments 8
Brand Klingspor
Model DT 900 U Special

Description

Advantages: Ultra fast cutting speed on almost any hard material thanks to specially designed turbo segments - Further increased service life thanks to titanium-coated diamonds even on reinforced concrete

Article numbers

Article number 0S032779
EAN 4014855217977
UBB 500636784083
UNSPSC 27110000
Manufacturer article nr  325206
Do not close this page. This message will disappear, when the page is fully loaded.