text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Diamond blade DT 602 A Diamond 500X3,7X25,4

Article number 7R189092
Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 3900
Disc diameter (mm) 500
Suitable for asphalt Yes

Specifications

Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 3900
Disc diameter (mm) 500
Suitable for asphalt Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Segment width (mm) 3.7
Segment height (mm) 10
Segmentation Toothed
Number of segments 30
Brand Klingspor
Model DT 602 A Supra

Description

Advantages: First-rate cutting performance - Protective segments to guard the blade - Great price-performance ratio - Specially engineered for applications on asphalt - Also suitable for use on electric joint cutters

Article numbers

Article number 7R189092
EAN 4014855217625
UBB 500636779216
UNSPSC 27110000
Manufacturer article nr  325171
Do not close this page. This message will disappear, when the page is fully loaded.