text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Diamond blade DT 600 U Diamond 150X2,4X22,23

Article number 2S065072
Application Cutting
Thickness (mm) 2.4
Max. number of revolutions (1/min) 10200
Disc diameter (mm) 150
Suitable for concrete Yes

Specifications

Application Cutting
Thickness (mm) 2.4
Max. number of revolutions (1/min) 10200
Disc diameter (mm) 150
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width (mm) 2.4
Segment height (mm) 9
Segmentation Toothed
Number of segments 18
Brand Klingspor
Model DT 600 U Supra

Description

Advantages: Suitable for a various range of applications - First-rate cutting performance - Exceptional service life thanks to the use of premium grade raw materials and diamonds - Clean cutting edges

Article numbers

Article number 2S065072
EAN 4014855219193
UBB 500636760224
UNSPSC 27110000
Manufacturer article nr  322632
Do not close this page. This message will disappear, when the page is fully loaded.