text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 600 GU Diamond 125X2,4X22,23

Article number 3H481018
Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment width (mm) 2.4
Segment height (mm) 10
Segmentation Other
Number of segments 9
Model DT 600 GU Supra

Description

Advantages: High stock removal rate - Excellent service life - Clean cutting - Great price-performance ratio - Suitable for all types of granite

Article numbers

Article number 3H481018
EAN 4014855293049
UBB 500695753011
UNSPSC 31390000
Manufacturer article nr  336615
Do not close this page. This message will disappear, when the page is fully loaded.