text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 350 U Diamond 125X2,4X22,23

Article number 2N662273
Thickness (mm) 2.4
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.2
Segment width (mm) 33

Specifications

Thickness (mm) 2.4
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.2
Segment width (mm) 33
Segment height (mm) 10
Segmentation Toothed
Number of segments 9
Model DT 350 U Extra

Description

Advantages: Product with laser-welded standard segments for universal use on general construction material - Smooth, fast and low-vibration cutting with unmatched service life - Optimum price-performance ratio

Article numbers

Article number 2N662273
EAN 4014855290697
UBB 500695751296
UNSPSC 31390000
Manufacturer article nr  336215
Do not close this page. This message will disappear, when the page is fully loaded.