text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 300 F Diamond 200X1,6X30

Article number 3J980820
Application Cutting
Thickness (mm) 1.6
Max. number of revolutions (1/min) 7600
Disc diameter (mm) 200
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 1.6
Max. number of revolutions (1/min) 7600
Disc diameter (mm) 200
Diamond wheel Yes
Bore diameter 30
Particle type Other
Segment width (mm) 1.9
Segment height (mm) 7
Segmentation Toothed
Model DT 300 F Extra

Description

Advantages: Standard tool for clean and nick-free edges - Good price-performance ratio - Reduction ring from 30 mm to 25,4 mm included

Article numbers

Article number 3J980820
EAN 4014855219155
UBB 500636794892
UNSPSC 27110000
Manufacturer article nr  325454
Do not close this page. This message will disappear, when the page is fully loaded.