text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 300 F Diamond 180X1,6X22,23

Article number 4R778201
Application Cutting
Thickness (mm) 1.6
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 1.6
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width (mm) 1.6
Segment height (mm) 7
Segmentation Toothed
Model DT 300 F Extra

Description

Advantages: Clean edges when used for cutting tiles - Attractively priced quality wheel

Article numbers

Article number 4R778201
EAN 4014855218455
UBB 500636787888
UNSPSC 27110000
Manufacturer article nr  325359
Do not close this page. This message will disappear, when the page is fully loaded.