text.skipToContent text.skipToNavigation

Klingspor Cutting wheel 350 x 3,5 x 25,4

Article number 2V727986
Application Cutting
Shape Flat
Thickness (mm) 3.5
Disc diameter (mm) 350
Suitable for metal Yes
Bore diameter 25.4
Particle type Corundum

Specifications

Application Cutting
Shape Flat
Thickness (mm) 3.5
Disc diameter (mm) 350
Suitable for metal Yes
Bore diameter 25.4
Particle type Corundum
Brand Klingspor
Model A 24 N Supra

Article numbers

Article number 2V727986
EAN 4014855025138
UBB 500513233717
UNSPSC 27110000
Manufacturer article nr  13527
Do not close this page. This message will disappear, when the page is fully loaded.