text.skipToContent text.skipToNavigation

Klingspor Cutting wheel 350 x 2,5 x 25,4

Article number 0Q279771
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 350
Suitable for metal Yes
Bore diameter 25.4
Brand Klingspor

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 350
Suitable for metal Yes
Bore diameter 25.4
Brand Klingspor
Model A 630 N Supra

Article numbers

Article number 0Q279771
EAN 5907560204877
UBB 500695766898
UNSPSC 31191500
Manufacturer article nr  339070
Do not close this page. This message will disappear, when the page is fully loaded.