text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Clean & finish disc 152X229 COARSE 0

Article number 9V370363
Width 152
Type Disc
Length 229
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifications

Width 152
Type Disc
Length 229
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Granulation according to CAMI 100
Hole pattern None
Nonwoven fabric-fineness Fineness coarse
Brand Klingspor
Model NPA 400

Description

Advantages: Outstanding for surface finishing, e.g. adaptation to an existing surface scratch pattern - Can be used wet and dry

Article numbers

Article number 9V370363
EAN 4014855339969
UBB 500702992636
UNSPSC 31191500
Manufacturer article nr  342852
Do not close this page. This message will disappear, when the page is fully loaded.