text.skipToContent text.skipToNavigation

Klingspor Clean & finish disc K180


Advantages: Universal abrasive disc for metalworking and woodworking - Uniform surface scratch pattern - Available in many grit sizes and dimensions

Article number S0185.000.180
Diameter 115
Type Disc
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 50
Full Box only

Specifications

Diameter 115
Type Disc
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 180
Scattering Half open
Suitable for filler Yes
Brand Klingspor

Description

PS 22 K discs self-fastening, 115 mm grain 180.Discs with paper backing, self-fastening

Article numbers

Article number S0185.000.180
EAN 4014855025015
UBB 500501511793
UNSPSC 27110000
Manufacturer article nr  2788
Do not close this page. This message will disappear, when the page is fully loaded.