text.skipToContent text.skipToNavigation

Klingspor Clean & finish disc K 120 GLS3


Article number S0189.000.120
Diameter 150
Type Disc
Punch shape GLS3
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Packed per 100
Full Box only

Specifications

Diameter 150
Type Disc
Punch shape GLS3
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 120
Scattering Half open
Hole pattern Round hole
Suitable for filler Yes
Brand KLINGSPOR
Model PS 33 CK

Article numbers

Article number S0189.000.120
EAN 4014855048694
UBB 240216517328
UNSPSC 27110000
Manufacturer article nr  146947
Do not close this page. This message will disappear, when the page is fully loaded.