text.skipToContent text.skipToNavigation

Klingspor Abrasive disc 150 GLS2


Advantages: Universal abrasive disc for metalworking and woodworking - Uniform surface scratch pattern - Available in many grit sizes and dimensions

Article number 1C889588
Diameter 150
Type Disc
Punch shape GLS2
Material of carrier Paper
Suitable for metal Yes
Packed per 50
Full Box only

Specifications

Diameter 150
Type Disc
Punch shape GLS2
Material of carrier Paper
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Granulation according to CAMI 240
Hole pattern Round hole
Brand Klingspor

Description

PS 22 K discs self-fastening, 150 mm grain 240 hole pattern GLS2.Discs with paper backing, self-fastening

Article numbers

Article number 1C889588
EAN 4014855055036
UBB 500513252519
UNSPSC 27110000
Manufacturer article nr  91814
Do not close this page. This message will disappear, when the page is fully loaded.