text.skipToContent text.skipToNavigation

Klingspor Abrasive disc 125 K40 8 Holes GLS5


Advantages: Universal abrasive disc for metalworking and woodworking - Uniform surface scratch pattern - Available in many grit sizes and dimensions

Article number S0750.020.040
Diameter 125
Type Disc
Punch shape GLS5
Material of carrier Paper
Suitable for stainless steel Yes
Packed per 1

Specifications

Diameter 125
Type Disc
Punch shape GLS5
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 40
Scattering Half open
Suitable for filler Yes
Brand Klingspor

Description

PS 22 K discs self-fastening, 125 mm grain 40 hole pattern GLS5, D.I.Y.-packaged with tab.D.I.Y. range

Article numbers

Article number S0750.020.040
EAN 4014855068081
UBB 500500793210
UNSPSC 27110000
Manufacturer article nr  241614
Do not close this page. This message will disappear, when the page is fully loaded.