text.skipToContent text.skipToNavigation

Soudal Silirub Color Silicone Sealant in Cartridge 300mL Cream RAL 9001


Silirub color can be produced in any RAL CLASSIC colour. It is a neutral cure silicone sealant, especially developed for the exact colour matching of RAL coloured surfaces. Excellent toolability and fast skinning time. Primerless adhesion on all common construction materials (glass, plastics, masonry substrates, metals and wood). High movement capability. Resistant to UV, rain, snow.

Artikelnummer S0978.105.870
Colour Other
Design Silicone-based
Packaging Cartridge
Volume (ml) 300
Transparent No
Verpakt per 1

Specificaties

Colour Other
Design Silicone-based
Packaging Cartridge
Volume (ml) 300
Transparent No
Suitable for jointing together with flax/hemp No
Brand Soudal
Weight per piece (g) 366.8
Commodity code 32141010
Type Silicone Sealant

Omschrijving

Silirub color can be produced in any RAL CLASSIC colour. It is a neutral cure silicone sealant, especially developed for the exact colour matching of RAL coloured surfaces. Excellent toolability and fast skinning time. Primerless adhesion on all common construction materials (glass, plastics, masonry substrates, metals and wood). High movement capability. Resistant to UV, rain, snow.

Artikelnummers

Artikelnummer S0978.105.870
EAN 5411183037151
UBB 500504914432
UNSPSC 12352310
Fabrikant artikelnummer 105870
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.