text.skipToContent text.skipToNavigation

KIPP Tension levers 20 degrees, internal thread Black Steel 5.8/plastic Plastic coated

Article number
Class 5.8
Color Black
Material Steel/plastic
Surface treatment Plastic coated
Thread Metric thread
Info Material: Steel parts grade 5.8. Ball knob black plastic.Version: Plastic coated with fine texture, black.

Specifications

Class 5.8
Color Black
Material Steel/plastic
Surface treatment Plastic coated
Thread Metric thread
Info Material: Steel parts grade 5.8. Ball knob black plastic.Version: Plastic coated with fine texture, black.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.