text.skipToContent text.skipToNavigation

KIPP Mounting brackets, with mounting hole parallel to thread Schwarz Metrisches feines Gewinde Aluminium 3.2163

Objednací číslo
Marke Kipp
Farbe Schwarz
Material Aluminium
Material technisch 3.2163
Gewinde Metrisches feines Gewinde
Info Material: Aluminium 3.2163.Version: Black anodized.Note: Mounting brackets are an assembly aid for cam-action and other indexing plungers and expand the application field. For use with socket head screws DIN 912/ISO 4762.

Specifikace

Marke Kipp
Farbe Schwarz
Material Aluminium
Material technisch 3.2163
Gewinde Metrisches feines Gewinde
Info Material: Aluminium 3.2163.Version: Black anodized.Note: Mounting brackets are an assembly aid for cam-action and other indexing plungers and expand the application field. For use with socket head screws DIN 912/ISO 4762.

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.