text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

KIPP Indexing plungers without collar, without locknut Metric fine thread Steel 5.8, hardened pin Black oxide

Article number
Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Stainless steel, threaded sleeve 1.4305, indexing pin 1.4305, key ring 1.4310, bright.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for automatic actuation of the indexing plunger by e.g. program-controlled pneumatic cylinder or by remote control using Bowden cables.

Specifications

Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Stainless steel, threaded sleeve 1.4305, indexing pin 1.4305, key ring 1.4310, bright.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for automatic actuation of the indexing plunger by e.g. program-controlled pneumatic cylinder or by remote control using Bowden cables.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.