text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

KIPP Indexing plungers without collar, without locking slot Weldable steel 1.0403/5.8, hardened pin Black oxide

Article number
Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Info Material: Steel. Sleeve 1.0403 weldable. Indexing pin grade 5.8. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengage. To weld the indexing plungers we recommend inert gas-shielded welding with TIG welding equipment.

Specifications

Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Info Material: Steel. Sleeve 1.0403 weldable. Indexing pin grade 5.8. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengage. To weld the indexing plungers we recommend inert gas-shielded welding with TIG welding equipment.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.