text.skipToContent text.skipToNavigation

KIPP Indexing plungers without collar, without locking slot Weldable stainless steel 1.4301, pin not hardened

Article number
Marchio Kipp
Material Stainless steel
Material technical 1.4301
Info Material: Stainless steel Sleeve 1.4301 weldable. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. To weld the indexing plungers we recommend inert gas-shielded welding with TIG welding equipment.

Specifications

Marchio Kipp
Material Stainless steel
Material technical 1.4301
Info Material: Stainless steel Sleeve 1.4301 weldable. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. To weld the indexing plungers we recommend inert gas-shielded welding with TIG welding equipment.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.