text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în perioada 18.04.2025– 21.04.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere şi vă dorim sărbători fericite

KIPP Indexing plungers without collar, with key ring, with locknut Metric fine thread Steel 5.8, hardened pin Black oxide

Cod Articol
Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel grade 5.8. Key ring 1.4310, bright.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for actuation of the indexing plungers e.g. automatically (program-controlled) with the aid of a pneumatic cylinder or remote control with Bowden cables. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is fitted onto the threaded sleeve so that the carrier pins engage in the slot.

Specificații

Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel grade 5.8. Key ring 1.4310, bright.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for actuation of the indexing plungers e.g. automatically (program-controlled) with the aid of a pneumatic cylinder or remote control with Bowden cables. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is fitted onto the threaded sleeve so that the carrier pins engage in the slot.

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.