text.skipToContent text.skipToNavigation

KIPP Indexing plungers without collar, high, without locking slot Weldable steel 1.0403/5.8, hardened pin Black oxide

Numer artykułu
Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Info Material: Steel. Sleeve 1.0403 weldable. Indexing pin grade 5.8. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. To weld the indexing plungers we recommend inert gas shielded welding with TIG welding equipment.

Specyfikacje

Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Info Material: Steel. Sleeve 1.0403 weldable. Indexing pin grade 5.8. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. To weld the indexing plungers we recommend inert gas shielded welding with TIG welding equipment.

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.