text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

KIPP Indexing plungers without collar, with locking slot Weldable stainless steel 1.4301, pin not hardened

Article number
Brand Kipp
Material Stainless steel
Material technical 1.4301
Info Material: Stainless steel Sleeve 1.4301 weldable. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The form with locking slot is recommended for applications in where the indexing plungers should remain disengaged over extended periods and the pin prevented from springing back. To weld the indexing plungers we recommend inert gas-shielded welding with TIG welding equipment.

Specifications

Brand Kipp
Material Stainless steel
Material technical 1.4301
Info Material: Stainless steel Sleeve 1.4301 weldable. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The form with locking slot is recommended for applications in where the indexing plungers should remain disengaged over extended periods and the pin prevented from springing back. To weld the indexing plungers we recommend inert gas-shielded welding with TIG welding equipment.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.