text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip

Article number
Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel Threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Specifications

Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel Threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.