text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

KIPP Indexing plungers with extended pin, lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip

Article number
Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel Threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Specifications

Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel Threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.