text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

KIPP Indexing plungers with extended pin, lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide

Article number
Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel grade 5.8. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Specifications

Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel grade 5.8. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.