text.skipToContent text.skipToNavigation

KIPP Indexing plungers, non-lockout type, without locknut Steel, hardened pin, plastic grip Black oxide

Article number
Brand Kipp
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Steel grade 5.8. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Specifications

Brand Kipp
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Steel grade 5.8. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Products (0)

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.