text.skipToContent text.skipToNavigation

KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip

Artikelnummer
Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, stainless steel parts bright.Note: This article is a cost-efficient alternative to the existing indexing plungers. It is suitable for applications which require less precision. The max. tightening torque should be observed when assembling.

Specificaties

Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, stainless steel parts bright.Note: This article is a cost-efficient alternative to the existing indexing plungers. It is suitable for applications which require less precision. The max. tightening torque should be observed when assembling.

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.