text.skipToContent text.skipToNavigation

KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, hardened pin, plastic grip

Cikkszám
Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4034. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged..

Műszaki adatok

Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4034. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged..

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.