text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

KIPP Indexing plungers, lockout type, without locknut Stainless steel 1.4305, hardened pin, plastic grip

Article number
Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4034. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications where the plunger remains disengaged over a long period and the pin should be prevented from springing back.

Specifications

Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4034. Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications where the plunger remains disengaged over a long period and the pin should be prevented from springing back.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.