text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

KIPP Indexing plungers, lockout type, with locknut Steel, plastic grip Zinc plated

Article number
Brand Kipp
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info Material: Steel. Threaded sleeve 1.0718. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened. Threaded sleeve zinc plated, blue passivated. Indexing pin bright.Note: This article is a cost-efficient alternative to the existing indexing plungers. It is suitable for applications which require less precision. The max. tightening torque should be observed when assembling.

Specifications

Brand Kipp
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info Material: Steel. Threaded sleeve 1.0718. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened. Threaded sleeve zinc plated, blue passivated. Indexing pin bright.Note: This article is a cost-efficient alternative to the existing indexing plungers. It is suitable for applications which require less precision. The max. tightening torque should be observed when assembling.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.