text.skipToContent text.skipToNavigation

KIPP Clamping levers 20 degrees, external thread Black Die cast zinc/stainless steel 1.4305 Plastic coated

Article number
Brand Kipp
Color Black
Material Die cast zinc/stainless steel
Material technical 1.4305
Surface treatment Plastic coated
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts stainless steel 1.4305.Version: Handle plastic coated. Stainless steel bright.

Specifications

Brand Kipp
Color Black
Material Die cast zinc/stainless steel
Material technical 1.4305
Surface treatment Plastic coated
Thread Metric thread
Info Material: Handle die-cast zinc EN 12844. Steel parts stainless steel 1.4305.Version: Handle plastic coated. Stainless steel bright.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.