text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

KIPP Cam levers, external thread Black Cast aluminium EN AC-46200/steel 5.8 Zinc plated

Article number
Brand Kipp
Class 5.8
Color Black
Material Cast aluminium/steel
Material technical EN AC-46200
Surface treatment Zinc plated
Thread Metric thread

Specifications

Brand Kipp
Class 5.8
Color Black
Material Cast aluminium/steel
Material technical EN AC-46200
Surface treatment Zinc plated
Thread Metric thread
Info Material: Handles cast aluminum EN AC-46200. Thrust washer plastic PA 66 GF 35-X fibreglass reinforced. Hinge pin stainless steel 1.4305. Washer steel, grade 5.8.Version: Handles fine structured powder-coated, black. Thrust washer, black. Hinge pin, bright. Washer zinc plated, blue passivated steel.Note: Plastics are subject to creeping under load (retardation).not adjustable

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.