text.skipToContent text.skipToNavigation

Joiner's square 403 leg length 300 mm with mitre short leg 180 mm ECE


Article number 9I660450
Material Other
Length long leg (mm) 300
With mitre Yes
Length short leg (mm) 180
Brand ECE
Packed per 1

Specifications

Material Other
Length long leg (mm) 300
With mitre Yes
Length short leg (mm) 180
Brand ECE

Article numbers

Article number 9I660450
EAN 4016650043300
UBB 500583859029
UNSPSC 27111803
Manufacturer article nr  403
Do not close this page. This message will disappear, when the page is fully loaded.