text.skipToContent text.skipToNavigation

Jallatte Safety shoe TONIC SAS Low 44 Black


Article number 4P570162
Colour Black
Design Low
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Packed per 1

Specifications

Colour Black
Design Low
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 44
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Aluminium
Material lining Other
Orthopaedic Yes
With bump-/scuff cap No
With removable insole No
With midsole No
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Model JYJY204

Article numbers

Article number 4P570162
EAN 3597810273412
UBB 500673801345
UNSPSC 46180000
Manufacturer article nr  JYJY20444 (57355044)
Do not close this page. This message will disappear, when the page is fully loaded.