text.skipToContent text.skipToNavigation

Jallatte Safety shoe JALPULSE SAS High 40 Black


Article number 4S195350
Colour Black
Design Ankle high
Watertight Yes
Type Shoe
Metal-free Yes
Type of closure Laces
Fire retardant version Yes
Packed per 1

Specifications

Colour Black
Design Ankle high
Watertight Yes
Type Shoe
Metal-free Yes
Type of closure Laces
Fire retardant version Yes
Shoe size 40
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Sole material Polyurethane (PUR)
Material of upper part Textile
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Aluminium
Material lining Other
Orthopaedic Yes
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Other
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) Yes
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes

Article numbers

Article number 4S195350
EAN 3597810272972
UBB 500673803408
UNSPSC 46180000
Manufacturer article nr  JYJY10440 (57455040)
Do not close this page. This message will disappear, when the page is fully loaded.