text.skipToContent text.skipToNavigation

IRWIN Screw clamps 300X92


Article number 7X722006
Fixator No
Chucking range (mm) 235 - 530
Material handle Other
One hand control Yes
Material jaws Other
Type of clamping mechanism Other
With antislip facility No
Packed per 1

Specifications

Fixator No
Chucking range (mm) 235 - 530
Material handle Other
One hand control Yes
Material jaws Other
Type of clamping mechanism Other
With antislip facility No

Article numbers

Article number 7X722006
UBB 500719133182
UNSPSC 31163102
Manufacturer article nr  10505943
Do not close this page. This message will disappear, when the page is fully loaded.