text.skipToContent text.skipToNavigation

Insert CNMG120408-R UNI rough machining PROMAT


Article number 8U310958
Shape Quadrangular
Thickness (mm) 4.76
Cutting length (mm) 12.9
Bore diameter 5.16
Brand Promat
Packed per 1

Specifications

Shape Quadrangular
Thickness (mm) 4.76
Cutting length (mm) 12.9
Bore diameter 5.16
Brand Promat

Article numbers

Article number 8U310958
EAN 4015448781691
UBB 500583651699
UNSPSC 27112826
Manufacturer article nr  6480000024
Do not close this page. This message will disappear, when the page is fully loaded.