text.skipToContent text.skipToNavigation

Insert CCMT09T308-F PMK30 plain machining PROMAT


Article number 3R619311
Shape Quadrangular
Thickness (mm) 3.97
Cutting length (mm) 9.7
Bore diameter 4.4
Packed per 1

Specifications

Shape Quadrangular
Thickness (mm) 3.97
Cutting length (mm) 9.7
Bore diameter 4.4

Article numbers

Article number 3R619311
EAN 4015448510499
UBB 500581872669
UNSPSC 27112826
Manufacturer article nr  4000859143
Do not close this page. This message will disappear, when the page is fully loaded.