text.skipToContent text.skipToNavigation

Insert box 198 x 99 x 40 mm blue PS for drawers & component boxes LA-KA-PE


Article number 1E405047
Colour Blue
Width 99
Surface protection Other
Type of accessories/components Insert case
Length 198
Material Other
Stackable No
Packed per 1

Specifications

Colour Blue
Width 99
Surface protection Other
Type of accessories/components Insert case
Length 198
Material Other
Stackable No
Transparent No
Accessories No
Part Yes
Hinging attachment No

Article numbers

Article number 1E405047
EAN 4031022024732
UBB 500581016309
UNSPSC 24102103
Manufacturer article nr  E40-1 BLAU
Do not close this page. This message will disappear, when the page is fully loaded.