text.skipToContent text.skipToNavigation

Insert box 108 x 54 x 63 mm red PS for drawers & component boxes LA-KA-PE


Article number 4C139303
Colour Red
Width 54
Surface protection Other
Type of accessories/components Insert case
Length (mm) 108
Material Other
Stackable No
Packed per 1

Specifications

Colour Red
Width 54
Surface protection Other
Type of accessories/components Insert case
Length (mm) 108
Material Other
Stackable No
Transparent No
Accessories No
Part Yes
Hinging attachment No
Brand La-ka-pe

Article numbers

Article number 4C139303
EAN 4031022026200
UBB 500582014899
UNSPSC 24102103
Manufacturer article nr  E/63-2 ROT
Do not close this page. This message will disappear, when the page is fully loaded.